!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTER HEAD WITH BLADE, 1⅛ IN BLADE L, 1 1/16 IN BLADE W, 0.03125 IN BLADE THICK, 25 PK

CUTTER HEAD WITH BLADE, 1⅛ IN BLADE L, 1 1/16 IN BLADE W, 0.03125 IN BLADE THICK, 25 PK

KLEVER

CUTTER HEAD WITH BLADE, 1⅛ IN BLADE L, 1 1/16 IN BLADE W, 0.03125 IN BLADE THICK, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER HEAD WITH BLADE, 1⅛ IN BLADE L, 1 1/16 IN BLADE W, 0.03125 IN BLADE THICK, 25 PK

CUTTER HEAD WITH BLADE, 1⅛ IN BLADE L, 1 1/16 IN BLADE W, 0.03125 IN BLADE THICK, 25 PK

KLEVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLVKCJXH4
  • Mfr. Model # KCJ-XH-40
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 332
  • Shipping Weight 0.25 lbs

Product Details

This cutter head with blade has a width of 1 1/16 inch, and a length of 1⅛ inch, and is compatible with KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC and more, Klever XChange. In addition, it is made of steel. This cutter head with blade is designed for: banding, boxes, film, tape, general purpose, 25 blades.

Technical Specs

  • ItemCutter Head with Blade
  • Blade Length1 1/8 in
  • Blade Thickness0.03125 in
  • Blade Width1 1/16 in
  • Compatible with SeriesKlever XChange
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blade Points0
  • Number of Cutting Edges2
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Rounded
  • Compatible with Manufacturer Model Number KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20Y-PT, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30Y-PT, KCJ-XC-40G, KCJ-XC-40Y-PT, PLS-200XC-20G, PLS-200XC-20W, PLS-200XC-20Y, PLS-200XC-30G, PLS-200XC-30W, PLS-200XC-30Y, PLS-300XC-20, PLS-300XC-30
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Material Application Banding, Boxes, Film, Tape
  • Number of Blades Included 25
  • Primary Cutting Application General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list