!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY BLADE, 2 5/8 IN BLADE LENGTH, 2 IN BLADE W, STEEL, 100 PK

UTILITY BLADE, 2 5/8 IN BLADE LENGTH, 2 IN BLADE W, STEEL, 100 PK

PACIFIC HANDY CUTTER, INC

UTILITY BLADE, 2 5/8 IN BLADE LENGTH, 2 IN BLADE W, STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BLADE, 2 5/8 IN BLADE LENGTH, 2 IN BLADE W, STEEL, 100 PK

UTILITY BLADE, 2 5/8 IN BLADE LENGTH, 2 IN BLADE W, STEEL, 100 PK

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.46 / PKG of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45PV78
  • Mfr. Model # HB-96
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 333
  • Shipping Weight 0.75 lbs

Product Details

This utility blade has a width of 2 inch, and a length of 2⅝ inch, and is compatible with QBA-375, RPK340, RSG-194, RSG-383, SN395. In addition, it is made of steel. This utility blade is designed for: cardboard, corrugate, fabric, paper, plastic straps, rope, rubber, shrink wrap, twine, general purpose, 100 blades.

Technical Specs

  • ItemUtility Blade
  • Blade Length2 5/8 in
  • Blade Thickness0.03125 in
  • Blade Width2 in
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blade Points2
  • Number of Cutting Edges1
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Hook
  • Compatible with Manufacturer Model Number QBA-375, RPK340, RSG-194, RSG-383, SN395
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Material Application Cardboard, Corrugate, Fabric, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Twine
  • Number of Blades Included 100
  • Primary Cutting Application General Purpose
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list