!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOK-AND-LOOP SANDING DISC, 6 IN DIAMETER, MULTI-HOLE, ALUMINUM OXIDE, P400 GRIT, C WEIGHT PAPER, 236U

HOOK-AND-LOOP SANDING DISC, 6 IN DIAMETER, MULTI-HOLE, ALUMINUM OXIDE, P400 GRIT, C WEIGHT PAPER, 236U

HOOKIT

HOOK-AND-LOOP SANDING DISC, 6 IN DIAMETER, MULTI-HOLE, ALUMINUM OXIDE, P400 GRIT, C WEIGHT PAPER, 236U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK-AND-LOOP SANDING DISC, 6 IN DIAMETER, MULTI-HOLE, ALUMINUM OXIDE, P400 GRIT, C WEIGHT PAPER, 236U

HOOK-AND-LOOP SANDING DISC, 6 IN DIAMETER, MULTI-HOLE, ALUMINUM OXIDE, P400 GRIT, C WEIGHT PAPER, 236U

HOOKIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.41 / EACH

EHC: EHC :
Min Qty 250 = $602.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM20757
  • Mfr. Model # 20757
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemHook-and-Loop Sanding Disc
  • Abrasive MaterialAluminum Oxide
  • Backing WeightC
  • GradeSuper Fine
  • Overall Diameter6 in
  • Number of Vacuum HolesMulti-Hole
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Open
  • Grit P400
  • Series 236U
  • Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list