Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
HOOD, PAPR SYSTEM, PUR COATED KNITTED POLYAMIDE FABRIC/PC, M/L, INTEGRATED, NIOSH
HOOD, PAPR SYSTEM, PUR COATED KNITTED POLYAMIDE FABRIC/PC, M/L, INTEGRATED, NIOSH
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Versaflo medium/large high-durability hood is made polyurethane-coated knitted polyamide fabric and comes in white with a polycarbonate lens. It has a capacity of 50/100 cubic feet per minute and meets the NIOSH standard. The general-purpose hood has an integrated head suspension and is suitable for use with powered air-purifying systems/supplied-air respirator systems/blower motors.
Technical Specs
Item Hood with Neck Coverage
Headgear Size Universal
Lens Material Polycarbonate
Suspension Integrated
Colour White
Series Versaflo
Headgear Type Hood
System Type PAPR System, SAR System
Application General Purpose
Suspension Adjustment Type Integrated
Standards NIOSH Approved
Country of Origin Portugal
(subject to change)
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.13
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$299.79
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.15
/ BOX
You have #compareProducts out of 5 products to compare selected.
Clear All