!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOD, VERSAFLO, PAPR SYSTEM, NON-WOVEN PP/PETG, M/L, INTEGRATED, NIOSH, 5/CASE

HOOD, VERSAFLO, PAPR SYSTEM, NON-WOVEN PP/PETG, M/L, INTEGRATED, NIOSH, 5/CASE

3M

HOOD, VERSAFLO, PAPR SYSTEM, NON-WOVEN PP/PETG, M/L, INTEGRATED, NIOSH, 5/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOD, VERSAFLO, PAPR SYSTEM, NON-WOVEN PP/PETG, M/L, INTEGRATED, NIOSH, 5/CASE

HOOD, VERSAFLO, PAPR SYSTEM, NON-WOVEN PP/PETG, M/L, INTEGRATED, NIOSH, 5/CASE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $592.48 / CASE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMS433L5
  • Mfr. Model # S433L5
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Cette cagoule Versaflo de format moyen/grand avec couverture du cou est fabriquée en polypropylène non tissé enduit. Elle est blanche et munie d'une lentille transparente en PETG. Sa capacité est de 50/100 CFM et elle répond aux normes NIOSH. La cagoule à usage général a une suspension de tête intégrée et est destinée à être utilisée avec des systèmes de purification d'air motorisés/des systèmes de respirateurs à adduction d'air/des moteurs de ventilateur. Une boîte contient

Technical Specs

  • ItemHood with Neck Coverage
  • Headgear SizeM/L
  • Lens MaterialPETG
  • SuspensionIntegrated
  • ColourWhite
  • SeriesVersaflo
  • Headgear Type Hood
  • System Type PAPR System, SAR System
  • Application General Purpose
  • Suspension Adjustment Type Integrated
  • Standards NIOSH Approved
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list