!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOD,SZ UNIVERSAL,WHITE

HOOD,SZ UNIVERSAL,WHITE

DUPONT

HOOD,SZ UNIVERSAL,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOD,SZ UNIVERSAL,WHITE

HOOD,SZ UNIVERSAL,WHITE

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.85 / each

EHC: EHC :
Min Qty 100 = $1,185.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC668BWH00100CS
  • Mfr. Model # IC668BWH000100CS
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) hood. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • ItemHood
  • ColourWhite
  • ISO ClassISO 5
  • MaterialPolyethylene
  • Protection TypeCleanroom
  • SeriesTyvek(R) IsoClean(R)
  • StandardsISO Class 5, 1910.120 App B, 1910.1450 App A
  • Stitching MaterialPolyester
  • Areas ExposedEyes, Mouth
  • Liquid TightNo
  • Spray TightNo
  • Anti-StaticNo
  • Material Weight1.2 oz/sq yd
  • Material PerformanceLight Duty
  • PackagingIndividually Packaged
  • Closure Type Tie
  • Hood Style Open
  • Lining Material Polyethylene
  • Overall Length 17 1/2 in
  • Seam Style Bound
  • Size Universal
  • Sterile/Non-Sterile Sterile
  • Areas Covered Ears, Head, Neck
  • Gas Tight No
  • Reduced Spray Yes
  • Ventilated No
  • Brand and Series Dupont Tyvek(R) IsoClean(R)
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
  • Garment Style Hood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list