!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLLOW HEX HEAD PLUG: CARBON STEEL, 1¼ IN FITTING PIPE SIZE, MALE BSPP, 7/8 IN L

HOLLOW HEX HEAD PLUG: CARBON STEEL, 1¼ IN FITTING PIPE SIZE, MALE BSPP, 7/8 IN L

PARKER

HOLLOW HEX HEAD PLUG: CARBON STEEL, 1¼ IN FITTING PIPE SIZE, MALE BSPP, 7/8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW HEX HEAD PLUG: CARBON STEEL, 1¼ IN FITTING PIPE SIZE, MALE BSPP, 7/8 IN L

HOLLOW HEX HEAD PLUG: CARBON STEEL, 1¼ IN FITTING PIPE SIZE, MALE BSPP, 7/8 IN L

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEVSTI11/4EDCF
  • Mfr. Model # VSTI11/4EDCF
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • ItemHollow Hex Head Plug
  • Nominal Pipe Size1 1/4 in
  • Finish/CoatingZinc-Plated
  • Outside Diameter22 mm
  • Maximum Operating Pressure630 bar
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Thread Size1"-1/4
  • StandardsISO 1179-1
  • Hex Size22 mm
  • Specific Fitting Shape Hollow Hex Head Plug
  • Pipe Fitting Material Carbon Steel
  • Fitting Connection Type Male BSPP
  • Overall Length 7/8 in
  • Temp. Range -104 Degrees to 482 Degrees F
  • Includes Seal Seal Included
  • Magnetic Magnetic
  • Basic Fitting Shape Plug

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list