!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLLOW CORE BIT, ⅝ IN DRILL BIT SIZE, 15¾ IN MAX DRILLING DEPTH, 25¾ IN L, SDS MAX

HOLLOW CORE BIT, ⅝ IN DRILL BIT SIZE, 15¾ IN MAX DRILLING DEPTH, 25¾ IN L, SDS MAX

DEWALT

HOLLOW CORE BIT, ⅝ IN DRILL BIT SIZE, 15¾ IN MAX DRILLING DEPTH, 25¾ IN L, SDS MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW CORE BIT, ⅝ IN DRILL BIT SIZE, 15¾ IN MAX DRILLING DEPTH, 25¾ IN L, SDS MAX

HOLLOW CORE BIT, ⅝ IN DRILL BIT SIZE, 15¾ IN MAX DRILLING DEPTH, 25¾ IN L, SDS MAX

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $400.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWA58058
  • Mfr. Model # DWA58058
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

This hollow core bit is carbide tipped, with a bright (uncoated) finish and an SDS Max shank. This hollow core bit is designed for use with rotary hammers, and on concrete and masonry. It also has a 25¾ inch length.

Technical Specs

  • ItemHollow Core Bit
  • Decimal Equivalent0.625
  • Maximum Drilling Depth15 3/4 in
  • Number of Cutter Heads4
  • Shank Type - MachiningSDS Max
  • Material - MachiningCarbide Tipped
  • Impact RatedNo
  • Primary Material ApplicationConcrete, Masonry
  • Drill Bit Size 5/8 in
  • Measurement System Fractional Inch
  • Overall Length 25 3/4 in
  • For Tool Type Rotary Hammer
  • Shank Diameter 45/64 in
  • Finish - Machining Bright (Uncoated)
  • Percussion Rated Yes
  • Drill Bit Grouping Set
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list