!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLDER SPUD WRENCH

HOLDER SPUD WRENCH

KUNY'S

HOLDER SPUD WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLDER SPUD WRENCH

HOLDER SPUD WRENCH

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYSW700
  • Mfr. Model # SW700
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 0.3 lbs

Product Details

Spud wrench holder. Made of top grain leather. Large belt loop with roll over type back. Used to carry spud wrenches. Size: 8.5 x 6.5 inches.

Technical Specs

  • ItemSpud Wrench Holder
  • Compatible with Product TypeSpud Wrench
  • MaterialTop Grain Leather
  • Attachment Type Belt Loop
  • Features Large Belt Loop with Roll Over Type Back, Used to Carry Spud Wrenches, 8.5" X 6.5"
  • Style Tool Holder
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories