TOILET PAPER HOLDER, STANDARD CORE, HORIZONTAL SINGLE ROLL, DOUBLE POST HOLDER, ZAMAC, POLISHED
TOILET PAPER HOLDER, STANDARD CORE, HORIZONTAL SINGLE ROLL, DOUBLE POST HOLDER, ZAMAC, POLISHED
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TOILET PAPER HOLDER, STANDARD CORE, HORIZONTAL SINGLE ROLL, DOUBLE POST HOLDER, ZAMAC, POLISHED
Technical Specs
- ItemToilet Paper Holder
- Dispenser Capacity(1) Roll
- FinishPolished
- Dispenser ConfigurationHorizontal Single Roll
- Proprietary/UniversalUniversal
- ADA ComplianceNot ADA Compliant
- Width8 3/8 in
- Mounting TypeWall
- Toilet Paper Type Standard Core
- Dispenser Material Zamac
- Colour Silver
- Holder Style Double Post
- Ligature Resistant Not Ligature Resistant
- Height 3 1/4 in
- Depth 2 in
- Includes Plastic Roller
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.63
/ EACH