!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLDER KEY BOLT SNP W/TWO SPLT RNGS

HOLDER KEY BOLT SNP W/TWO SPLT RNGS

KEY-BAK

HOLDER KEY BOLT SNP W/TWO SPLT RNGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLDER KEY BOLT SNP W/TWO SPLT RNGS

HOLDER KEY BOLT SNP W/TWO SPLT RNGS

KEY-BAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KEB0305-906
  • Mfr. Model # 0305-906
  • UNSPSC # 46171509
  • CATALOGUE PAGE # 1047
  • Shipping Weight 0.14 lbs

Product Details

Bolt Snap Key Holder, Case Size 3.5 In, Ring Type Split, Ring Size 1 1/8 In, Attachment Type Split Ring And Bolt Snap, Zinc Construction, Nickel Plated Zinc, Features Clips At Both Ends, Includes Split Ring

Technical Specs

  • ItemDouble Sided Bolt Snap Key Ring
  • MaterialNickel Plated Zinc
  • Overall Length (In.)4-1/2
  • Fits2"
  • IncludesSplit Key Ring
  • Type Snap on Double Hook
  • Colour Black
  • Ring Dia. (In.) 1-1/8
  • For Use With Keys
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories