IN-LINE FUSE HOLDER, 1 POLE, 0 TO 30 A, 32V DC, WIRE LEADS, NONINDICATING, OPEN, 257, AF, ATC
IN-LINE FUSE HOLDER, 1 POLE, 0 TO 30 A, 32V DC, WIRE LEADS, NONINDICATING, OPEN, 257, AF, ATC
BUSSMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This in-line fuse holder has one pole, and a voltage rating of 32V DC. This in-line fuse holder meets the standards for RoHS 2002 95 EC. It is made of thermoplastic.
Technical Specs
Item In-Line Fuse Holder
Amp Range 0 to 30 A
Voltage Rating 32V DC
Compatible Fuse Series 257, AF, ATC
Fuse Block Style Nonrejection
Wire Size 12 AWG
Mounting Style Inline
Connector Type Wire Leads
Body Width 1 in
Standards RoHS 2002 95 EC
Fits Fuse Type Automotive
Number of Poles 1
For Fuse Size 3/4 in L x 3/4 in W x 13/64 in dia
Visual Indication Nonindicating
Fuse Block Design Open
Wire Length (2) 4 in
Body Material Thermoplastic
Body Height 0.41 in
Body Length 9.75 in
Country of Origin Taiwan
(subject to change)