This heavy-duty lever hoist has a 1 1/2-ton capacity with a hoist lift of five feet and a pull-to-lift rated load of 71 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a five-foot long, Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 10 7/16 inches.
Technical Specs
ItemHoist Lever
Maximum Lifting Capacity3,000 lb
Pull to Lift Rated Load71 lb
Lever Length10 7/16 in
Body FinishPowder Coating
Chain FinishNickel Plated
FeaturesA Five ft Long, a Hook-Mounted (no trolley) Hoist Mount, Double-Reduction Gearing for Reduced Size and Weight, Grade 100 Chain, Weston-Style Brake