!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI LEVER CHAIN HOIST, CSA, CAP 551 LB, HOIST LIFT 6 FT, LEVER 6 IN L, GRADE 100 CHAIN 6 FT L

MINI LEVER CHAIN HOIST, CSA, CAP 551 LB, HOIST LIFT 6 FT, LEVER 6 IN L, GRADE 100 CHAIN 6 FT L

KITO

MINI LEVER CHAIN HOIST, CSA, CAP 551 LB, HOIST LIFT 6 FT, LEVER 6 IN L, GRADE 100 CHAIN 6 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI LEVER CHAIN HOIST, CSA, CAP 551 LB, HOIST LIFT 6 FT, LEVER 6 IN L, GRADE 100 CHAIN 6 FT L

MINI LEVER CHAIN HOIST, CSA, CAP 551 LB, HOIST LIFT 6 FT, LEVER 6 IN L, GRADE 100 CHAIN 6 FT L

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOLX003-6
  • Mfr. Model # LX003-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

This mini lever chain hoist has a load capacity of 551 pounds (250 kilograms) with a pull-to-lift rated load of 44 pounds, and a six-foot hoist lift. It has a six-foot long, Grade 100 chain with an electrostatic enamel finish, Weston-style brake, one reeving, and a hook-mounted (no trolley) hoist. Its lever length is six inches and it has a 13/16-inch hook opening with a minimum of eight inches between hooks. Meets CSA standards.

Technical Specs

  • ItemHoist Lever
  • Maximum Lifting Capacity500 lb
  • Pull to Lift Rated Load40 lb
  • Lever Length6 in
  • Brake TypeWeston Style
  • Chain Length6 ft
  • Includes BrakeYes
  • StandardsASME B30.21, ASME HST-3
  • Mount Type Hook Mounted - No Trolley
  • Maximum Lifting Length 6 ft
  • Overload Protection Included No
  • Colour Kito Yellow
  • Chain Finish Nickel Plated
  • Features A Hook-Mounted (No Trolley) Hoist, Grade 100 Chain with an Electrostatic Enamel Finish, It has a 6 ft Long, One Reeving, Weston-Style Brake
  • Power Source Manual
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list