!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOIST BUCKET, WITH WEB HANDLE/SAFETY TOP, SIZE XL, GREY, 16 X 20 IN, CANVAS

HOIST BUCKET, WITH WEB HANDLE/SAFETY TOP, SIZE XL, GREY, 16 X 20 IN, CANVAS

ERGODYNE

HOIST BUCKET, WITH WEB HANDLE/SAFETY TOP, SIZE XL, GREY, 16 X 20 IN, CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOIST BUCKET, WITH WEB HANDLE/SAFETY TOP, SIZE XL, GREY, 16 X 20 IN, CANVAS

HOIST BUCKET, WITH WEB HANDLE/SAFETY TOP, SIZE XL, GREY, 16 X 20 IN, CANVAS

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $241.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO5935T
  • Mfr. Model # 14835
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This size X-large hoist bucket features a web handle and a safety top. This grey hoist bucket measures 16 x 20 inches and is made from canvas.

Technical Specs

  • ItemHoist Bucket
  • Bag TypeStraight Wall
  • Bottom Diameter16 in
  • FeaturesWeb Handle Hoist
  • IncludesSafety Top
  • Number of Inside Pockets1
  • Number of Pockets1
  • Overall Length16 in
  • Reinforced BottomYes
  • ShapeRound
  • Top Diameter16 in
  • Includes Hang StrapNo
  • Bag Material Canvas
  • Body Colour Gray
  • Closure Type Buckle
  • Attachment Type None
  • Material Weight 24 oz
  • Number of Outside Pockets 0
  • Overall Height 20"
  • Overall Width 16 in
  • Series Arsenal
  • Strap Material Polypropylene
  • Total Load Capacity 150 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories