!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOBBY KNIFE SET, CURVED/STRAIGHT, 3 IN/4 IN BLADE L, 0.021 IN BLADE THICK, CURVED/STRAIGHT

HOBBY KNIFE SET, CURVED/STRAIGHT, 3 IN/4 IN BLADE L, 0.021 IN BLADE THICK, CURVED/STRAIGHT

ECLIPSE

HOBBY KNIFE SET, CURVED/STRAIGHT, 3 IN/4 IN BLADE L, 0.021 IN BLADE THICK, CURVED/STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOBBY KNIFE SET, CURVED/STRAIGHT, 3 IN/4 IN BLADE L, 0.021 IN BLADE THICK, CURVED/STRAIGHT

HOBBY KNIFE SET, CURVED/STRAIGHT, 3 IN/4 IN BLADE L, 0.021 IN BLADE THICK, CURVED/STRAIGHT

ECLIPSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22C710
  • Mfr. Model # PD-395A
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This hobby knife set has a length of 3 inch, 4 inch. The rubber handle is 1 inch, 2 inch long, is green with an ergonomic style/type. In addition, it is made of steel. This hobby knife set is designed for: fabric, paper, plastic, wood and includes carrying case, grindstone, precision jeweler screwdriver, tweezers, two scratch awl blades, t and more.

Technical Specs

  • ItemHobby Knife Set
  • Blade MaterialSteel
  • Blade Thickness0.021 in
  • Handle ColourGreen
  • Handle MaterialRubber
  • IncludesCarrying Case, Grindstone, Precision Jeweler Screwdriver, Tweezers, (2) Scratch Awl Blades, (3) Non-Slip Handles, (4) Shovel Blades, (19) Wood Carving Blades
  • Replaceable BladeReplaceable Blade
  • Blade Length 3 in, 4 in
  • Blade Shape Curved, Straight
  • Blade Type Straight
  • Handle Length 1 in, 2 in
  • Handle Style Ergonomic
  • Material Application Fabric, Paper, Plastic, Wood
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list