!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOT HIPWADER, MEN'S, STEEL-TOED, HEAVY-DUTY, ULTRAGRIP, SZ 6, PVC

BOOT HIPWADER, MEN'S, STEEL-TOED, HEAVY-DUTY, ULTRAGRIP, SZ 6, PVC

BATA

BOOT HIPWADER, MEN'S, STEEL-TOED, HEAVY-DUTY, ULTRAGRIP, SZ 6, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT HIPWADER, MEN'S, STEEL-TOED, HEAVY-DUTY, ULTRAGRIP, SZ 6, PVC

BOOT HIPWADER, MEN'S, STEEL-TOED, HEAVY-DUTY, ULTRAGRIP, SZ 6, PVC

BATA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.14 / PAIR

EHC: EHC :
Min Qty 2 = $642.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BTA86856060
  • Mfr. Model # 86856060
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

These heavy-duty, PVC boot hip waders have a steel midsole as well as steel toes and feature a polyester-nylon adjustable strap. They are polyester-insulated and resist gasoline, grease, oil, and saltwater. These hip waders are a men's size six and have ultra grip soles.

Technical Specs

  • ItemHip Wader
  • GenderMen's
  • ColourBlack
  • Midsole MaterialSteel
  • Puncture Resistant InsoleYes
  • Oil Resisting SoleYes
  • Boot Height29 in
  • ASTM Standards MetASTM F2413-05
  • Toe Type Steel
  • Size 6
  • Upper Material PVC
  • Outsole Material PVC
  • Footwear Sole Pattern Ultragrip
  • Insulated Yes
  • Standards ASTM F2413-05, CSA Green Patch
  • Waterproof Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list