!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HINGED LID FOR TILT & CUBE TRUCKS, 82⅞ IN X 44½ IN X 3 IN, BLACK

HINGED LID FOR TILT & CUBE TRUCKS, 82⅞ IN X 44½ IN X 3 IN, BLACK

RUBBERMAID

HINGED LID FOR TILT & CUBE TRUCKS, 82⅞ IN X 44½ IN X 3 IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HINGED LID FOR TILT & CUBE TRUCKS, 82⅞ IN X 44½ IN X 3 IN, BLACK

HINGED LID FOR TILT & CUBE TRUCKS, 82⅞ IN X 44½ IN X 3 IN, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $622.54 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5Z196
  • Mfr. Model # FG102700BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 628
  • Shipping Weight 38.0 lbs

Product Details

This hinged lid for tilt and cube trucks measures 44 1/2 inch width x 3 inch height x 82 7/8 inch length, and is black. It also features domed, hinged lids provide convenient access to contents without reducing overall capacity. This hinged lid for tilt and cube trucks is for use with 1.5 cu yd Rotomolded Tilt trucks.

Technical Specs

  • ItemHinged Lid for Tilt & Cube Trucks
  • ClosureResting Lid
  • Fits Truck Size (Cu.-Ft.)40.5 cu ft
  • Container Lid MaterialMDPE
  • Overall Height3 in
  • Overall Width44 1/2 in
  • For Truck Type Tilt Truck
  • Colour Black
  • Fits Truck Size (Cu.-Yd.) 1.5 cu yd
  • For Use with Series 1.5 cu yd Rotomolded Tilt Trucks
  • Overall Length 82 7/8 in
  • Features Domed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list