!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HINGE, LEFT/RIGHT MOUNT, FIXED PIN, 6-HOLE, CAP 400 LB, BLACK, 4 X 4 IN, 0.134 IN THICK, STEEL

HINGE, LEFT/RIGHT MOUNT, FIXED PIN, 6-HOLE, CAP 400 LB, BLACK, 4 X 4 IN, 0.134 IN THICK, STEEL

ONWARD

HINGE, LEFT/RIGHT MOUNT, FIXED PIN, 6-HOLE, CAP 400 LB, BLACK, 4 X 4 IN, 0.134 IN THICK, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HINGE, LEFT/RIGHT MOUNT, FIXED PIN, 6-HOLE, CAP 400 LB, BLACK, 4 X 4 IN, 0.134 IN THICK, STEEL

HINGE, LEFT/RIGHT MOUNT, FIXED PIN, 6-HOLE, CAP 400 LB, BLACK, 4 X 4 IN, 0.134 IN THICK, STEEL

ONWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.61 / EACH

EHC: EHC :
Min Qty 10 = $316.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ONW94233FBBC
  • Mfr. Model # 94233FBBC
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This steel hinge features a powder black finish, square corners, six holes per leaf, and a fixed, steel pin design with a 1/2-inch pin diameter. It can be left- or right-hand mounted and offers a 110-degree range of motion with a 400-lb load capacity. It measures 4 x 4 inches with a leaf thickness of 0.134 inches. The door leaf and frame leaf each measure 4 x 4 inches. Hardware is not included.

Technical Specs

  • ItemHinge
  • MountingLeft or Right Handed
  • Pin TypeFixed
  • Height4"
  • Leaf Thickness0.134 in
  • Holes per Leaf6
  • MaterialSteel
  • ColourBlack
  • Frame Leaf Width4 in
  • Door Leaf Width4 in
  • Pin MaterialSteel
  • HardwareNot Included
  • Ligature Resistant No
  • Bearing Type Fixed
  • Finish Power Coat Black
  • Width 4"
  • Pin Dia. 0.5"
  • Corners Square
  • Load Capacity 400
  • Frame Leaf Length 4 in
  • Door Leaf Length 4 in
  • Door Thickness 4"
  • Range of Motion 110 Degrees
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list