!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S WORK BOOTS, SZ 8, LEATHER, BLACK, 6 IN H, CSA/ASTM, FLAT HEEL, WATERPROOF

WOMEN'S WORK BOOTS, SZ 8, LEATHER, BLACK, 6 IN H, CSA/ASTM, FLAT HEEL, WATERPROOF

MOXIE TRADES

WOMEN'S WORK BOOTS, SZ 8, LEATHER, BLACK, 6 IN H, CSA/ASTM, FLAT HEEL, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S WORK BOOTS, SZ 8, LEATHER, BLACK, 6 IN H, CSA/ASTM, FLAT HEEL, WATERPROOF

WOMEN'S WORK BOOTS, SZ 8, LEATHER, BLACK, 6 IN H, CSA/ASTM, FLAT HEEL, WATERPROOF

MOXIE TRADES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.10 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39T204
  • Mfr. Model # 50121
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

These black, women's size 8 work boots are made of leather with PK abrasion-resistant lining. They are electrical hazard-resistant and meet CSA/ASTM standards. The waterproof cemented boots have an aluminum toe, D width, puncture-resistant EVA insole, EVA midsole, rubber outsole, flat heel, 300 Degrees F maximum heat rating, and six-inch height.

Technical Specs

  • ItemWork Boot
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR)
  • ColourBlack
  • Non Metallic UpperNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleYes
  • Liner MaterialPK abrasion resistant lining
  • Ninety Degree HeelNo
  • Removable InsoleYes
  • Wide Toe CapNo
  • Chain Saw Cut ResistantNo
  • Footwear Closure TypeLaces
  • Footwear Shank TypeTPU
  • Footwear StyleWork Boot
  • Heat ResistantNo
  • Heel StyleFlat
  • Max. Heat Rating300 Degrees F
  • Predominant Footwear ColourBlack
  • Slip ResistantYes
  • StandardsASTM F2413-05
  • Upper Boot MaterialLeather
  • Upper Material DescriptionFull Grain Leather
  • Metatarsal Guard None
  • Chemical Resisting Sole No
  • Gender Women's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 8
  • Style Number 50121
  • Manufacturers Suggested Sole Slip Rating Good
  • Waterproof Yes
  • Midsole Material EVA
  • Outsole Material Rubber
  • Shank Material Thermoplastic Polyurethane
  • Upper Material Leather
  • CSA Footwear Standard Grade 1 Toecap
  • Footwear Construction Type Cemented
  • Footwear Sole Pattern Moxie Trades
  • Footwear Width D
  • Heel Height 1 in or Greater
  • Height 6 in
  • Metatarsal Guard Style None
  • Safety Criteria Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
  • Toe Type Aluminum
  • Upper Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list