!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH WATER ALARM, HIGH LEVEL, 12V DC, AUTO/MANUAL, 90 DB, AUDIO/VISUAL, 1 ALARM INPUTS

HIGH WATER ALARM, HIGH LEVEL, 12V DC, AUTO/MANUAL, 90 DB, AUDIO/VISUAL, 1 ALARM INPUTS

SUMP ALARM

HIGH WATER ALARM, HIGH LEVEL, 12V DC, AUTO/MANUAL, 90 DB, AUDIO/VISUAL, 1 ALARM INPUTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH WATER ALARM, HIGH LEVEL, 12V DC, AUTO/MANUAL, 90 DB, AUDIO/VISUAL, 1 ALARM INPUTS

HIGH WATER ALARM, HIGH LEVEL, 12V DC, AUTO/MANUAL, 90 DB, AUDIO/VISUAL, 1 ALARM INPUTS

SUMP ALARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.93 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60KR52
  • Mfr. Model # SA12VDC1L10
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.425 lbs

Technical Specs

  • ItemLevel Alarm
  • Detection TypeHigh Level
  • EnvironmentIndoor/Outdoor
  • IncludesCable Weight, Wall Anchor, Zip Tie
  • Nameplate Voltage12V DC
  • Power Cord Length10 ft
  • Sensor Cord Length10 ft
  • Switch Type IncludedTether Float
  • For Vessel TypeLift Pump Chambers, Sump Pump Basins, Water Tanks
  • Overall Height4.5 in
  • Overall Width3.5 in
  • Alert Output Audio, Visual
  • NEMA Enclosure Rating 4X
  • IP Rating IP65
  • Includes Battery Backup Battery Backup Not Included
  • Number of Alarm Inputs 1
  • Reset Type Automatic, Manual
  • Sound Level - Maximum 90 dB
  • For Media Type Potable Water
  • Current 100 mA
  • Overall Length 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list