!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS VEST, ANSI CLASS 3, XL, ORANGE, POLYESTER, ZIPPER

HI-VIS VEST, ANSI CLASS 3, XL, ORANGE, POLYESTER, ZIPPER

CONDOR

HI-VIS VEST, ANSI CLASS 3, XL, ORANGE, POLYESTER, ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS VEST, ANSI CLASS 3, XL, ORANGE, POLYESTER, ZIPPER

HI-VIS VEST, ANSI CLASS 3, XL, ORANGE, POLYESTER, ZIPPER

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR1YAT5
  • Mfr. Model # 1YAT5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size XL, Colour Orange, Fits Chest Size 52 In., Length 28-3/8 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • ItemHigh-Visibility Vest
  • ATPV RatingNot Rated
  • Closure TypeZipper
  • GenderUnisex
  • MaterialPolyester
  • SizeXL
  • Safety Vest StyleStandard
  • ANSI Class 3
  • Back Stripe Pattern U
  • Colour Orange
  • Length 28 3/8 in
  • Number of Pockets with Closure 0
  • Standards ANSI-ISEA 107
  • Vest Size XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list