!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS VEST, S/M, LIME, SOLID POLYESTER, HOOK & LOOP, DOUBLE STRIPE

HI-VIS VEST, S/M, LIME, SOLID POLYESTER, HOOK & LOOP, DOUBLE STRIPE

CONDOR

HI-VIS VEST, S/M, LIME, SOLID POLYESTER, HOOK & LOOP, DOUBLE STRIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS VEST, S/M, LIME, SOLID POLYESTER, HOOK & LOOP, DOUBLE STRIPE

HI-VIS VEST, S/M, LIME, SOLID POLYESTER, HOOK & LOOP, DOUBLE STRIPE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53YK47
  • Mfr. Model # 53YK47
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Product Details

This men's lime green and yellow high-visibility vest is size small/medium and is made out of polyester. It meets the standards for ANSI/ISEA 107, and has one pocket. It features 360 Degrees visibility for added safety.

Technical Specs

  • ItemHigh-Visibility Vest
  • ANSI TypeO
  • BreakawayNo
  • ColourLime
  • ExpandableNo
  • Fall Protection CompatibleNo
  • Horizontal Stripe TypeDouble
  • Includes Tool Lanyard GrommetsNo
  • MaterialPolyester
  • SizeS/M
  • Safety Vest StyleStandard
  • ANSI Class 1
  • Back Stripe Pattern U
  • Closure Type Hook-and-Loop
  • Cooling No
  • Fabric Construction Solid
  • Gender Men's
  • Includes ID Window No
  • Length 27 in
  • Number of Pockets with Closure 0
  • Standards ANSI/ISEA 107
  • Vest Size M, S
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list