HI-VIS VEST, ANSI CLASS 2, 4XL, LIME, POLYESTER MESH, ZIPPER, CONTRASTING, DOUBLE
HI-VIS VEST, ANSI CLASS 2, 4XL, LIME, POLYESTER MESH, ZIPPER, CONTRASTING, DOUBLE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Flame Resistant High Visibility Vest, ANSI Class 2, Size 4XL, Colour Lime, Fits Chest Size 68 In., Length 28-1/2 In., Stripe Color Orange/Silver, Material Polyester Mesh, Closure Type Dielectric Zipper, Pockets 2 Inside, Standards ANSI-ISEA107-2004,ASTMD-6413
Technical Specs
- ItemHigh-Visibility Vest
- ANSI TypeR
- Back Stripe PatternU
- Closure TypeZipper
- CoolingNo
- Fabric ConstructionMesh
- Flame-Resistant PropertiesFlame-Resistant
- Horizontal Stripe TypeDouble
- Includes Tool Lanyard GrommetsNo
- MaterialPolyester
- Number of Pockets with Closure0
- StandardsANSI-ISEA107-2004,ASTMD-6413
- Vest Size4XL
- ANSI Class 2
- ATPV Rating Not Rated
- Breakaway No
- Colour Lime
- Expandable No
- Fall Protection Compatible No
- Gender Unisex
- Includes ID Window No
- Length 28 1/2 in
- Number of Breakaway Points 5
- Size 4XL
- Safety Vest Style Standard
- Country of Origin China
(subject to change)
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.75
/ each