!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX HI-VIS VEST, 4XL/5XL, 58 - 62/48 IN CHEST, 29 IN L, SILVER, POLYESTER

UNISEX HI-VIS VEST, 4XL/5XL, 58 - 62/48 IN CHEST, 29 IN L, SILVER, POLYESTER

OPEN ROAD

UNISEX HI-VIS VEST, 4XL/5XL, 58 - 62/48 IN CHEST, 29 IN L, SILVER, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UNISEX HI-VIS VEST, 4XL/5XL, 58 - 62/48 IN CHEST, 29 IN L, SILVER, POLYESTER

UNISEX HI-VIS VEST, 4XL/5XL, 58 - 62/48 IN CHEST, 29 IN L, SILVER, POLYESTER

OPEN ROAD

Clearance Price :
$1.93 / EACH

Your Price : $7.71 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6105G4XL/5XL
  • Mfr. Model # 6105G-4XL/5XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

Keep safe around heavy machinery and elsewhere with this unisex high visibility vest in size XXXX-large and 5X-Large. Made of polyester, this vest has a hook-and-loop closure comes in yellow/green with a stripe colour of silver. It also has a chest size of 58 - 62/48 inches, vest length of 29 inches. Not flame resistant.

Technical Specs

  • ItemHigh-Visibility Vest
  • ANSI Class2
  • Back Stripe PatternX
  • ColourGreen
  • Length29 in
  • Number of Pockets with Closure2
  • StandardsANSI/ISEA 107-2015, CSA Z96-15
  • CSA Class 2
  • ANSI Type R
  • Closure Type Hook-and-Loop
  • Gender Unisex
  • Material Polyester
  • Size 4XL/5XL
  • Vest Size 4XL/5XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list