UNISEX HI-VIS VEST, 2XL, 45 - 51 IN CHEST, 26 IN L, YELLOW/GREEN, POLYESTER
UNISEX HI-VIS VEST, 2XL, 45 - 51 IN CHEST, 26 IN L, YELLOW/GREEN, POLYESTER
OPEN ROAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This yellow/green unisex high visibility vest comes in size XX-large. This vest has a chest size of 45 - 51 inches and vest length of 26 inches. It is made of 150 denier polyester twill, has brass snaps, mesh side vents, orange/silver reflective chest straps, and is not flame resistant. ANSI/ISEA 107-2015 Type R Class 2 approved.
Technical Specs
Item High-Visibility Vest
ANSI Class 2
Back Stripe Pattern X
Colour Green
Includes Tool Lanyard Grommets Yes
Material 150 Denier Polyester
Size 2XL
Safety Features Safety D-Ring Slot Access On Back
CSA Class 2
ANSI Type R
Closure Type Snap
Gender Unisex
Length 26 in
Number of Pockets with Closure 8
Standards ANSI/ISEA 107-2015, CSA Z96-15
Vest Size 2XL
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.57
/ EACH