!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SAFETY PULL-ON PANT,BLACK,XS

INSULATED SAFETY PULL-ON PANT,BLACK,XS

TOUGH DUCK

INSULATED SAFETY PULL-ON PANT,BLACK,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SAFETY PULL-ON PANT,BLACK,XS

INSULATED SAFETY PULL-ON PANT,BLACK,XS

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS61411BLACKXS
  • Mfr. Model # S61411-BLACK-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

This men's S614 black insulated safety pull-on-pant is size X-small and is made out of 300D poly oxford. It meets the standards for ANSI Type E, CSA Class 3 Level 2. It features a polyurethane coating and antifreeze finish, polyfill lining, 3M Scotchlite reflective material with contrast backing, pull on pant with side pockets.

Technical Specs

  • ItemHigh-Visibility Pants
  • ANSI ClassClass E
  • Garment TypePants
  • Material300D Poly Oxford
  • Number of Outside Pockets2
  • Fabric Weight185 gsm
  • Maximum Waist Size28 in
  • StandardsANSI Type E, CSA Class 3 Level 2
  • CSA Class 3
  • Gender Men's
  • Colour Black
  • Waist Closure Drawstring
  • Fly Closure Type Drawstring
  • Inseam 32 in
  • Size XS
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories