!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CARGO PANTS, MEN'S, NAVY, WAIST 56 IN/INSEAM 30 IN, RIPSTOP POLYESTER/COTTON

HI-VIS CARGO PANTS, MEN'S, NAVY, WAIST 56 IN/INSEAM 30 IN, RIPSTOP POLYESTER/COTTON

BIG BILL

HI-VIS CARGO PANTS, MEN'S, NAVY, WAIST 56 IN/INSEAM 30 IN, RIPSTOP POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CARGO PANTS, MEN'S, NAVY, WAIST 56 IN/INSEAM 30 IN, RIPSTOP POLYESTER/COTTON

HI-VIS CARGO PANTS, MEN'S, NAVY, WAIST 56 IN/INSEAM 30 IN, RIPSTOP POLYESTER/COTTON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI3234HVT56W30LN
  • Mfr. Model # 3234HVT-56W30LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These men's navy cargo pants are made to fit a 56-inch waist and a 30-inch inseam, and feature high-visibility bands to avoid accidents on the job. They're comfortable and light, with a fabric weight of only seven ounces and a quick-dry ripstop polyester and cotton material. There are also seven useful pockets to make your workday that little bit easier.

Technical Specs

  • ItemHigh-Visibility Pants
  • GenderMen's
  • ColourNavy
  • Waist ClosureHook and Eye, Zipper
  • Fly Closure TypeZipper
  • Inseam30 in
  • StandardsANSI 107
  • ANSI Class E
  • Garment Type Pants
  • Material Polyester
  • Number of Outside Pockets 6
  • Fabric Weight 7 oz
  • Maximum Waist Size 56 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list