!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S QUILTED JACKET, XS, ORANGE, 100% POLYESTER, 100% QUILTED POLYESTER LINING

MEN'S QUILTED JACKET, XS, ORANGE, 100% POLYESTER, 100% QUILTED POLYESTER LINING

TOUGH DUCK

MEN'S QUILTED JACKET, XS, ORANGE, 100% POLYESTER, 100% QUILTED POLYESTER LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S QUILTED JACKET, XS, ORANGE, 100% POLYESTER, 100% QUILTED POLYESTER LINING

MEN'S QUILTED JACKET, XS, ORANGE, 100% POLYESTER, 100% QUILTED POLYESTER LINING

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS43211XS-FLOR
  • Mfr. Model # S43211XS-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This orange high-visibility quilted jacket features a front vision zipper closure, two outside pockets, and two inside pockets. It comes in size X-small and fits 33 to 34-inch chest sizes, and is 27 inches long. It is made of polyester and has a fabric weight of 230T. This jacket meets CSA and ANSI standards.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class2
  • ANSI Class3
  • GenderMen's
  • ColourFluorescent Orange
  • Number of Outside Pockets2
  • MaterialPolyester
  • Minimum Chest Size32 in
  • Fabric Weight67 gsm
  • Garment Type Jacket
  • Style Jacket
  • ANSI Type R
  • Front Closure Type Zipper
  • Size XS
  • Maximum Chest Size 34 in
  • Standards CSA Class 2 Level 2
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 2
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list