!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS PARKA, 3XL, NAVY, RING SPUN COTTON, ACRYLIC PILE, POLYESTER QUILTING

HI-VIS PARKA, 3XL, NAVY, RING SPUN COTTON, ACRYLIC PILE, POLYESTER QUILTING

BIG BILL

HI-VIS PARKA, 3XL, NAVY, RING SPUN COTTON, ACRYLIC PILE, POLYESTER QUILTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS PARKA, 3XL, NAVY, RING SPUN COTTON, ACRYLIC PILE, POLYESTER QUILTING

HI-VIS PARKA, 3XL, NAVY, RING SPUN COTTON, ACRYLIC PILE, POLYESTER QUILTING

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI126BF3XLR-NAY
  • Mfr. Model # 126BF-3XLR-NAY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This navy parka is size XXX-large and is made out of 100% cotton ring spun. It is high-visibility with 3M Scotchlite reflective tape and has polyester quilting, a hood, a front zipper closure, an inside pocket, and an10-ounce fabric weight.

Technical Specs

  • ItemHigh Visibility Jacket
  • Back Stripe PatternX
  • ColourNavy
  • Number of Outside Pockets1
  • Hood StyleDetachable Hood
  • Reflective Tape TypeScotchlite
  • Insulated for Cold ConditionsYes
  • Number of Inside Pockets1
  • Garment Type Parka
  • Front Closure Type Zipper
  • Size 3XL
  • Includes Hood Yes
  • Material Cotton
  • Reflective Stripe Border Type Horizontal Strip
  • Fabric Weight 10 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list