!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VISIBILITY WINTER LINER, LIME/YELLOW, 55 IN CHEST/30 IN L, XXL, POLYESTER/TAFFETA

HIGH-VISIBILITY WINTER LINER, LIME/YELLOW, 55 IN CHEST/30 IN L, XXL, POLYESTER/TAFFETA

TINGLEY

HIGH-VISIBILITY WINTER LINER, LIME/YELLOW, 55 IN CHEST/30 IN L, XXL, POLYESTER/TAFFETA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VISIBILITY WINTER LINER, LIME/YELLOW, 55 IN CHEST/30 IN L, XXL, POLYESTER/TAFFETA

HIGH-VISIBILITY WINTER LINER, LIME/YELLOW, 55 IN CHEST/30 IN L, XXL, POLYESTER/TAFFETA

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ76022C.2X
  • Mfr. Model # J76022C.2X
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Product Details

Ensure a warm workday with this insulated high-visibility winter liner. This XX-large yellow and lime liner fits 55-inch chests and is 30-inches long. It features two outside pockets, a zipper closure, and added heat retention. This jacket is made of polyester with a taffeta lining and a fabric weight of 160 gsm.

Technical Specs

  • ItemHigh Visibility Jacket
  • StyleJacket
  • GenderUnisex
  • ColourFluorescent Yellow, Green
  • Number of Outside Pockets2
  • MaterialPolyester, PU
  • StandardsCSA Z96
  • Fabric Weight4.719 oz/sq yd
  • Garment Type Jacket
  • Back Stripe Pattern X
  • Front Closure Type Zipper
  • Size 2XL
  • Maximum Chest Size 55 in
  • Reflective Tape Type Silver Glass Bead Tape
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list