!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VISIBILITY JACKET, HOODED, INSULATED, MEN'S, GREEN, XXL, POLYESTER/PU

HIGH-VISIBILITY JACKET, HOODED, INSULATED, MEN'S, GREEN, XXL, POLYESTER/PU

VIKING

HIGH-VISIBILITY JACKET, HOODED, INSULATED, MEN'S, GREEN, XXL, POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VISIBILITY JACKET, HOODED, INSULATED, MEN'S, GREEN, XXL, POLYESTER/PU

HIGH-VISIBILITY JACKET, HOODED, INSULATED, MEN'S, GREEN, XXL, POLYESTER/PU

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6450JGXXL
  • Mfr. Model # 6450JG-XXL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Stay safe and dry with this hooded green high-visibility jacket. This insulated men's jacket comes in size XX-large and is made of polyester and PU. It features a Stormblaster(R) hood, a detachable fleece collar, a heavy-duty zipper with a storm flap, dual-reflective chest straps, an adjustable waist drawstring, and adjustable wrists with hook-and-loop fasteners. It has one inside pocket, two outside pockets, and a fabric weight of 7.3 ounces. This jacket meets ANSI class 3 and CSA standards.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class2
  • ANSI ClassE
  • Front Closure TypeZipper
  • Size2XL
  • Includes HoodYes
  • Material300 Denier Polyester
  • Reflective Tape TypeContrasting
  • Minimum Chest Size48 po
  • Size-Body TypeLong
  • Number of Inside Pockets1
  • Garment Type Parka
  • Style Parka
  • Gender Men's
  • Colour Green
  • Number of Outside Pockets 2
  • Maximum Chest Size 50 in
  • Temperature Rating -60 Degrees F
  • Standards ANSI/ISEA 107, CSA Z96-15
  • Isolation pour le froid Yes
  • Fabric Weight 7.3 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list