!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX 5017 JACKET, 4XL, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE

UNISEX 5017 JACKET, 4XL, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE

PIONEER

UNISEX 5017 JACKET, 4XL, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX 5017 JACKET, 4XL, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE

UNISEX 5017 JACKET, 4XL, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV11701704XL
  • Mfr. Model # V1170170-4XL
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.715 lbs

Product Details

This unisex 5017 black freezer jacket is size XXXX-large and is made out of polyester. It meets the standards for ANSI/ISEA 107-2020 Class 1 Type O, CSA Z96-22 Class 1 Level 2. It features an action back.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class1
  • ANSI Class1
  • GenderUnisex
  • ColourBlack
  • Number of Outside Pockets2
  • Maximum Chest Size60 in
  • Temperature Rating-12 Degrees F
  • Reflective Tape TypeStarTech
  • Minimum Chest Size58 in
  • Size-Body TypeRegular
  • Number of Inside Pockets1
  • Garment Type Freezer Jacket
  • Back Stripe Pattern X
  • ANSI Type O
  • Front Closure Type Zipper
  • Size 4XL
  • Includes Hood No
  • Material Polyester
  • Includes Removable Liner No
  • Standards ANSI/ISEA 107-2020 Class 1 Type O, CSA Z96-22 Class 1 Level 2
  • Insulated for Cold Conditions Yes
  • Fabric Weight 3.5 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list