!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VISIBILITY INDUSTRIAL FAN, HIGH-VISIBILITY INDUSTRIAL FAN, 24 IN BLADE DIA, 2 SPEEDS

HIGH-VISIBILITY INDUSTRIAL FAN, HIGH-VISIBILITY INDUSTRIAL FAN, 24 IN BLADE DIA, 2 SPEEDS

DAYTON

HIGH-VISIBILITY INDUSTRIAL FAN, HIGH-VISIBILITY INDUSTRIAL FAN, 24 IN BLADE DIA, 2 SPEEDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VISIBILITY INDUSTRIAL FAN, HIGH-VISIBILITY INDUSTRIAL FAN, 24 IN BLADE DIA, 2 SPEEDS

HIGH-VISIBILITY INDUSTRIAL FAN, HIGH-VISIBILITY INDUSTRIAL FAN, 24 IN BLADE DIA, 2 SPEEDS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $658.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1VCH4
  • Mfr. Model # 1VCH4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

Yellow assembled industrial duty air circulator heads, 24 inch propeller diameter, 6,100 /3,800 CFM, 1,075/600 RPM, 2 speeds, 4.0 / 2.9 amps. 1/2 horse power, ball bearings.

Technical Specs

  • ItemHigh-Visibility Industrial Fan
  • Wheeled BaseStationary
  • Watts450/350
  • Voltage115V AC
  • Air Flow3,800/6,100 cfm
  • RPM1,100/850 RPM
  • Fan Mounting LocationFan Head Only
  • Air Velocity @ 20 Ft.520/365 fpm
  • Air Velocity @ 60 Ft.120/85 fpm
  • Sound Level74 dBA
  • Hz60 Hz
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width33 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • ColourSafety Yellow
  • Wire Guard FinishPolyester Powder Coated Safety Yellow
  • Height AdjustmentFixed Height
  • StandardsOSHA, UL, cUL
  • Environmental ApplicationsIndustrial
  • Blade Diameter 24 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/3 hp
  • Amps 3.6/3.0 A
  • Air Velocity @ 10 Ft. 940/660 fpm
  • Air Velocity @ 40 Ft. 265/185 fpm
  • Assembly Required Assembly Not Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Design Permanent Split Capacitor
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 10 ft
  • Height 33 in
  • Depth 13 3/4 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Number of Conductors 3
  • Drive Type Direct Drive
  • Includes 15 ft Extension Cord, 3 Position Drop Cord Switch, Mounting Bolts
  • Product Type High-Visibility Industrial Fan
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list