!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH TEMPERATURE GREASE,HIGH TEMP,369G

HIGH TEMPERATURE GREASE,HIGH TEMP,369G

LPS

HIGH TEMPERATURE GREASE,HIGH TEMP,369G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH TEMPERATURE GREASE,HIGH TEMP,369G

HIGH TEMPERATURE GREASE,HIGH TEMP,369G

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.36 / each

EHC: EHC :
Min Qty 30 = $2,620.80

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC51014
  • Mfr. Model # C51014
  • UNSPSC # 27112914
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemHigh Temperature Grease
  • Base OilLubrication Oil
  • NSF RatingH1 Food Grade
  • Grease ColourWhite
  • Lubricant AdditivesAnti-Wear, Extreme Pressure, Tackifier
  • Max. Operating Temp.500
  • Four-Ball Wear400 kg
  • StandardsH1
  • FeaturesNsf H1 Grease Can Be Used Anywhere Within A Facility Where Incidental Food Contact May Occur/Premium, Fully Synthetic Grease Performs Well In Extreme Temperature Applications (-75 Degrees F - 510 Degrees F)/Non-Melting Formula Is Suitable for Extended High Temperature Exposures/Dye-Free Grease Will Not Stain Product or Equipment/ Fortified with Ptfe For Enhanced Lubrication and Corrosion Resistance/Resists Water Washout Through Multiple Wash Cycles
  • VOC Content0
  • Chemical BaseGrease
  • Lubricant FilmSemi-Solid
  • NLGI Grade 2
  • Container Size 13 wt oz
  • Grease Thickener Silica
  • Grease Container Cartridge
  • Min. Operating Temp. -75 Degrees F
  • Flash Point 430
  • Specific Gravity 1.12
  • Application Blending Machines/Carton Erectors/Feed Belts/Filling Equipment/Frequent Wash Down Area/Labeling Stations/Wrapping Equipment
  • Lubricant Type Multipurpose Lubricant
  • Net Weight 0.9 lb
  • Lubricant Container Cartridge
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list