!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOLT SEAL, HIGH SECURITY, RED, STEEL

BOLT SEAL, HIGH SECURITY, RED, STEEL

SNAPTRAC

BOLT SEAL, HIGH SECURITY, RED, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT SEAL, HIGH SECURITY, RED, STEEL

BOLT SEAL, HIGH SECURITY, RED, STEEL

SNAPTRAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.90 / each

EHC: EHC :
Min Qty 1000 = $3,900.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 1,000 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TDL52021000-01
  • Mfr. Model # 52021000-01
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Secure high value goods in transit with this barrier-class high security bolt seal. This solid steel bolt has a red molded plastic coating that shows evidence when tampered. Each tag is numbered for accurate tracking.

Technical Specs

  • ItemBolt Seal
  • Body ColourRed
  • Number of Digits7
  • StandardsC-TPAT Compliant, ISO 17712:2013
  • FeaturesBolt and Body are Keyed to Prevent Spinning, Both Parts Numbered to Prevent Fraud by Replacement of Either Bolt or Body, Large Flag on Both the Bolt and Body Allow for the Laser Printed Information to be Easily Read, Parts Come Attached in a Unique Package for Ease of Use and Accurate Tracking of Numbers
  • Security Seal Type Bolt Seal
  • Marking Type Laser Marked
  • Seal Security Level C-TPAT Compliant
  • ISO 17712 Compliant ISO 17712 Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list