!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ERMETO LOCKNUT ADJUSTABLE HIGH PRESSURE TUBE FITTING, STEEL, 90 ° ELBOW, 315 BAR, 10 MM SIDE A OD

ERMETO LOCKNUT ADJUSTABLE HIGH PRESSURE TUBE FITTING, STEEL, 90 ° ELBOW, 315 BAR, 10 MM SIDE A OD

PARKER

ERMETO LOCKNUT ADJUSTABLE HIGH PRESSURE TUBE FITTING, STEEL, 90 °  ELBOW, 315 BAR, 10 MM SIDE A OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERMETO LOCKNUT ADJUSTABLE HIGH PRESSURE TUBE FITTING, STEEL, 90 ° ELBOW, 315 BAR, 10 MM SIDE A OD

ERMETO LOCKNUT ADJUSTABLE HIGH PRESSURE TUBE FITTING, STEEL, 90 ° ELBOW, 315 BAR, 10 MM SIDE A OD

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEWEE10S9/16UNFCF
  • Mfr. Model # WEE10S9/16UNFCF
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ermeto locknut adjustable high pressure tube fitting meets the standards for DIN Standard, has a maximum operating pressure of 315 bar and is designed for the following applications: hydraulic. It is made of steel. In addition, it is a 90 Degrees elbow. This ermeto locknut adjustable high pressure tube fitting includes a seal.

Technical Specs

  • ItemErmeto Locknut Adjustable High Pressure Tube Fitting
  • Fitting Side A Type24 Degrees Cone
  • Fitting Side B Nominal Pipe Size9/16 in
  • Maximum Operating Pressure315 bar
  • Specific Fitting Shape90 Degrees Elbow
  • ApplicationHydraulic
  • Fitting Side A Outside Diameter10 mm
  • Includes SealSeal Included
  • Fitting Side A Gender Male
  • Fitting Side B Gender Male
  • Fitting Side B Type UN/UNF-2A
  • Pipe Fitting Material Steel
  • Standards DIN Standard
  • Basic Fitting Shape Elbow
  • Fitting Side B Pipe Threading 18

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories