!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-PERFORMANCE VIDEO BORESCOPE SY

HIGH-PERFORMANCE VIDEO BORESCOPE SY

GENERAL

HIGH-PERFORMANCE VIDEO BORESCOPE SY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-PERFORMANCE VIDEO BORESCOPE SY

HIGH-PERFORMANCE VIDEO BORESCOPE SY

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,165.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE8D202
  • Mfr. Model # DCS1600HP
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • ItemHigh-Performance Video Borescope System
  • Monitor Size3.5"
  • Shaft Dia.0.22"
  • Wireless DisplayYes
  • Shaft Length39"
  • Probe Lighting System(6) White LEDs
  • Operating Temp.-4 Degrees F - 140 Degrees F
  • Manufacturers Warranty Length1 yr.
  • Observation Depth 0.25 in to 12 in
  • Camera Size 5.5 mm
  • Recording Video, Image
  • Power Source Rechargeable Li-Polymer Battery
  • Pixel Resolution 320 x 240
  • Features Anti-Glare, Anti-Reflection LCD. Probe Retains Configured Shape. USB and TV Out Jacks. Video Mirror Button. Familiar Menu-Submenu User Interface. 27 Menu Languages. Can Be Retrofit With Dozens Of General-Purpose And Specialty High Performance Probes
  • Includes Monitor, Probe, 4GB SD Card, (3) Mirrored Viewing Tips (70 Degrees , 90 Degrees , 110 Degrees ), USB and Video Cables, Rechargeable Battery With AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list