!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, PLASTIC HANDLE, CENTRE, FOR 7/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, PLASTIC HANDLE, CENTRE, FOR 7/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

KNIPEX

CABLE CUTTER, PLASTIC HANDLE, CENTRE, FOR 7/32 IN MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, PLASTIC HANDLE, CENTRE, FOR 7/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, PLASTIC HANDLE, CENTRE, FOR 7/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7491-250
  • Mfr. Model # 7491-250
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

For very tough, continuous use. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire. Chrome vanadium heavy-duty steel- forged, oil-hardened.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionCentre
  • For Maximum Diameter Hard Steel5/32 in
  • For Maximum Diameter Soft Steel7/32 in
  • For Maximum Diameter Copper Electrical Cable7/32 in
  • Grip MaterialPlastic
  • Handle MaterialPlastic
  • InsulatedNot Insulated
  • Jaw MaterialChrome Vanadium Steel
  • Ratcheting JawNot Ratcheting Jaw
  • Weight0.9 lb
  • Cutter Type General Purpose Cable Cutters
  • Features Chrome Vanadium Heavy Duty Steel, Multi-Stage Oil-Hardened, Optimum Coordination of the Cutting Angle and Transmission Ratio
  • For Maximum Diameter Medium Steel 7/32 in
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 7/32 in
  • Handle Colour Red
  • Includes Cushioned Grip Cushioned Grip Not Included
  • Jaw Length 1 1/4 in
  • Overall Length 10 in
  • Standards ISO 5743
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list