!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-DEF ARTICULATING BORESCOPE 35"

HIGH-DEF ARTICULATING BORESCOPE 35"

TRIPLETT

HIGH-DEF ARTICULATING BORESCOPE 35" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-DEF ARTICULATING BORESCOPE 35"

HIGH-DEF ARTICULATING BORESCOPE 35"

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,556.42 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWBR500
  • Mfr. Model # BR500
  • UNSPSC # 45121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemHigh Definition Articulating Borescope
  • Monitor Size3.5 in
  • Shaft Dia.6 mm
  • Wireless DisplayNo
  • Shaft Length1 m
  • Probe Lighting System(4) LED Lamps
  • Operating Temp.-4 Degrees to 140 Degrees F
  • Manufacturers Warranty Length1 yr
  • Observation Depth 0.8 to 2.4 in
  • Camera Size 6 mm
  • Recording Image, Video
  • Power Source AC Adapter, Li-Polymer Battery
  • Pixel Resolution 640 x 480
  • Features Audio/Video Output for Connection to a Monitor (NTSC or PAL Format), Auto Power Off With Disable, Built-in Clock/Calendar, Store Up to 150k Images
  • Includes VideoScope, Handset, Articulating Probe, 3.7V Rechargeable Battery, Cleaning Kit, 100-240V AC Adapter,Charger, 4 Connectors (US, UK, EU, AUS), SD Card, USB, AV Cables, Heavy Duty Carrying Case
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list