!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BALLAST KIT, 1,500 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M48

HID BALLAST KIT, 1,500 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M48

LUMAPRO

HID BALLAST KIT, 1,500 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 1,500 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M48

HID BALLAST KIT, 1,500 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M48

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4CRJ4
  • Mfr. Model # 4CRJ4
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

HID Ballast, Lamp Type Metal Halide, Lamp Watts 1,500, ANSI Code M48, Input Watts 1,602, Input Voltage 120/208/240/277, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 13.7 Operating Amps @ 120V, 7.7 Operating Amps @ 208V, 6.8 Operating Amps @ 240V, 6 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 6 In., Width 6-5/16 In., Height 4-1/4 In., Includes Capacitor, Core and Coil, Mounting Bracket and Hardware

Technical Specs

  • ItemHID Ballast Kit
  • Ballast TypeMagnetic
  • Figure NumberA29
  • Ballast Bulb TypeMetal Halide
  • Min. Bulb Watts1,500 W
  • Input Voltage120 to 277V AC
  • Min. Starting Temp.-20 Degrees F
  • Frequency60 Hz
  • Operating Amps @ 208V7.7 A
  • Operating Amps @ 277V0.25 A
  • Thermal ProtectionNo
  • Width6 5/16 in
  • Starter RequiredNo
  • For Use WithHID Lighting
  • Brand and Series LumaPro(R)
  • Ballast Start Type Probe
  • ANSI Code M48
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 1,500 W
  • Input Watts 1,602 W
  • Ballast Factor 1.046
  • Operating Amps @ 120V 13.7 A
  • Operating Amps @ 240V 6.8 A
  • Insulation Class H
  • Length 6 in
  • Height 4 1/4 in
  • Includes Capacitor, Core and Coil, Mounting Bracket and Hardware
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list