!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BALLAST KIT, 1,100 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M141

HID BALLAST KIT, 1,100 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M141

LUMAPRO

HID BALLAST KIT, 1,100 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M141 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 1,100 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M141

HID BALLAST KIT, 1,100 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M141

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $407.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4CRJ8
  • Mfr. Model # 4CRJ8
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs

Product Details

HID Ballast, Lamp Type Metal Halide, Lamp Watts 1,000, ANSI Code M141, Input Watts 1,100, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 8.8 Operating Amps @ 120V, 5.1 Operating Amps @ 208V, 4.3 Operating Amps @ 240V, 4 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 6 In., Width 4-7/8 In., Height 4-1/4 In.

Technical Specs

  • ItemHID Ballast Kit
  • Figure NumberA29
  • Ballast Bulb TypeMetal Halide
  • Max. Bulb Watts1,100 W
  • Input Watts1,100 W
  • Frequency60 Hz
  • Operating Amps @ 208V5.1 A
  • Operating Amps @ 277V4 A
  • Thermal ProtectionNo
  • Width4 7/8 in
  • IncludesCapacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
  • Ballast Start Type Pulse
  • ANSI Code M141
  • Number of Bulbs Supported 1
  • Input Voltage 120 to 277V AC
  • Min. Starting Temp. -20 Degrees F
  • Operating Amps @ 120V 8.8 A
  • Operating Amps @ 240V 4.3 A
  • Insulation Class H
  • Length 6 in
  • Height 4 1/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list