HID BALLAST KIT, 1,000 W BULB MAX, PULSE, 347/480V AC, ANSI CODE M141, METAL HALIDE
HID BALLAST KIT, 1,000 W BULB MAX, PULSE, 347/480V AC, ANSI CODE M141, METAL HALIDE
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, ignitor. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.
Technical Specs
Item HID Ballast Kit
Ballast Type Magnetic
ANSI Code M141
Number of Bulbs Supported 1
Max. Bulb Watts 1,000 W
Input Watts 1,075 W
Ballast Factor 1
Operating Amps @ 120V 9.2 A
Operating Amps @ 240V 4.8 A
Operating Amps @ 480V 2.35 A
Insulation Class H
Length 6 in
Height 4 1/4 in
Includes Capacitor, Ignitor
Standards CSA Certificate, RoHS Compliant, ULR
Brand and Series Advance
Ballast Start Type Pulse
Ballast Bulb Type Metal Halide
Min. Bulb Watts 1,000 W
Input Voltage 347/480V AC
Min. Starting Temp. -20 Degrees F
Frequency 60 Hz
Operating Amps @ 208V 5.8 A
Operating Amps @ 277V 4.1 A
Housing Material Steel
Thermal Protection No
Width 4 1/2 in
Starter Required No
For Use With Metal Halide HID Bulbs
Country of Origin Mexico
(subject to change)