HID BALLAST KIT, 150 W BULB MAXIMUM, PULSE START, 480 V AC, ANSI CODE S55
HID BALLAST KIT, 150 W BULB MAXIMUM, PULSE START, 480 V AC, ANSI CODE S55
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Advance series hid ballast kit is made of steel and it is for use with high pressure sodium hid bulbs. In addition, it includes a capacitor, coil, core, hardware, ignitor, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a high pressure sodium ballast bulb and a magnetic ballast.
Technical Specs
Item HID Ballast Kit
Ballast Type Magnetic
Figure Number A25
Ballast Bulb Type High Pressure Sodium
Min. Bulb Watts 150 W
Input Voltage 480V AC
Min. Starting Temp. -40 Degrees F
Frequency 60 Hz
Operating Amps @ 208V 1.6 A
Operating Amps @ 277V 1.3 A
Housing Material Steel
Thermal Protection No
Width 4 5/16 in
Starter Required Yes
For Use With High Pressure Sodium HID Bulbs
Brand and Series Advance
Ballast Start Type Pulse
ANSI Code S55
Number of Bulbs Supported 1
Max. Bulb Watts 150 W
Input Watts 188 W
Ballast Factor 1
Operating Amps @ 120V 2.8 A
Operating Amps @ 240V 1.4 A
Operating Amps @ 480V 0.7 A
Insulation Class H
Length 3 15/16 in
Height 2 7/8 in
Includes Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Standards CSA Certificate, RoHS Compliant, ULR
Country of Origin Mexico
(subject to change)