HID BALLAST KIT, 175 W BULB MAX, PULSE, 120/208/240/277/480V AC, ANSI CODE M137/M152
HID BALLAST KIT, 175 W BULB MAX, PULSE, 120/208/240/277/480V AC, ANSI CODE M137/M152
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 175, ANSI Code M137/M152, Input Watts 210, Input Voltage 120/208/240/277/480, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.7 Opera
Technical Specs
Item HID Ballast Kit
Figure Number A25
Ballast Bulb Type Metal Halide
Max. Bulb Watts 175 W
Input Watts 210 W
Frequency 60 Hz
Operating Amps @ 208V 1 A
Operating Amps @ 277V 0.8 A
Insulation Class H
Length 4 in
Height 3 in
Ballast Start Type Pulse
ANSI Code M137, M152
Number of Bulbs Supported 1
Input Voltage 120V AC, 208V AC, 240V AC, 277V AC, 480V AC
Min. Starting Temp. -20 Degrees F
Operating Amps @ 120V 1.7 A
Operating Amps @ 240V 0.9 A
Operating Amps @ 480V 0.4 A
Thermal Protection No
Width 4 in
Includes Capacitor, Core and Coil, Mounting Bracket and Hardware
Country of Origin China
(subject to change)