HID BALLAST KIT, 100 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M90
HID BALLAST KIT, 100 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M90
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 100, ANSI Code M90, Input Watts 120, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.1 Operating Amps
Technical Specs
- ItemHID Ballast Kit
- Figure NumberA25
- Ballast Bulb TypeMetal Halide
- Max. Bulb Watts100 W
- Input Watts120 W
- Frequency60 Hz
- Operating Amps @ 208V0.7 A
- Operating Amps @ 277V0.5 A
- Thermal ProtectionNo
- Width2 4/5 in
- IncludesCapacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
- Ballast Start Type Pulse
- ANSI Code M90
- Number of Bulbs Supported 1
- Input Voltage 120 to 277V AC
- Min. Starting Temp. -20 Degrees F
- Operating Amps @ 120V 1.1 A
- Operating Amps @ 240V 0.6 A
- Insulation Class H
- Length 3 15/16 in
- Height 2 13/16 in
- Country of Origin China
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.59
/ EACH
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.99
/ EACH