!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BALLAST KIT, 250 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S50

HID BALLAST KIT, 250 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S50

LUMAPRO

HID BALLAST KIT, 250 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 250 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S50

HID BALLAST KIT, 250 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S50

LUMAPRO

https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1XUF5
  • Mfr. Model # 1XUF5
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs

Product Details

HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 250, ANSI Code S50, Input Watts 300, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 2.6 Opera

Technical Specs

  • ItemHID Ballast Kit
  • Figure NumberA26
  • Ballast Bulb TypeHigh Pressure Sodium
  • Max. Bulb Watts250 W
  • Input Watts300 W
  • Frequency60 Hz
  • Operating Amps @ 208V1.5 A
  • Operating Amps @ 277V1.1 A
  • Thermal ProtectionNo
  • Width3 3/5 in
  • IncludesCapacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
  • Ballast Start Type Pulse
  • ANSI Code S50
  • Number of Bulbs Supported 1
  • Input Voltage 120 to 277V AC
  • Min. Starting Temp. -40 Degrees F
  • Operating Amps @ 120V 2.6 A
  • Operating Amps @ 240V 1.3 A
  • Insulation Class H
  • Length 4 3/4 in
  • Height 4 1/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories