!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BALLAST KIT, 400 W BULB MAX, PULSE START, 480V AC, ANSI S51, HIGH PRESSURE SODIUM

HID BALLAST KIT, 400 W BULB MAX, PULSE START, 480V AC, ANSI S51, HIGH PRESSURE SODIUM

LUMAPRO

HID BALLAST KIT, 400 W BULB MAX, PULSE START, 480V AC, ANSI S51, HIGH PRESSURE SODIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HID BALLAST KIT, 400 W BULB MAX, PULSE START, 480V AC, ANSI S51, HIGH PRESSURE SODIUM

HID BALLAST KIT, 400 W BULB MAX, PULSE START, 480V AC, ANSI S51, HIGH PRESSURE SODIUM

LUMAPRO

Clearance Price :
$129.30 / EACH

Your Price : $258.60 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6XPW3
  • Mfr. Model # 6XPW3
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Product Details

HID Ballast, Lamp Type High Pressure Sodium, Lamp Watts 400, ANSI Code S51, Input Watts 459, Input Voltage 480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 0.96 Operating Amps @ 480

Technical Specs

  • ItemHID Ballast Kit
  • Figure NumberA26
  • Ballast Bulb TypeHigh Pressure Sodium
  • Max. Bulb Watts400 W
  • Input Watts459 W
  • Frequency60 Hz
  • Insulation ClassH
  • Length4 3/4 in
  • Height4 1/4 in
  • Ballast Start Type Pulse
  • ANSI Code S51
  • Number of Bulbs Supported 1
  • Input Voltage 480V AC
  • Min. Starting Temp. -40 Degrees F
  • Operating Amps @ 480V 0.96 A
  • Thermal Protection No
  • Width 4 1/8 in
  • Includes Capacitor, Core and Coil, Ignitor and Hardware, Mounting Bracket
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list