!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VISIBILITY RAIN BIB OVERALL,SIZE 4XL

HI-VISIBILITY RAIN BIB OVERALL,SIZE 4XL

PIONEER

HI-VISIBILITY RAIN BIB OVERALL,SIZE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VISIBILITY RAIN BIB OVERALL,SIZE 4XL

HI-VISIBILITY RAIN BIB OVERALL,SIZE 4XL

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV11206504XL
  • Mfr. Model # V1120650-4XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.78 lbs

Technical Specs

  • ItemHi-Visibility Rain Bib Overall
  • GenderMen's
  • Size-Body TypeRegular
  • High-VisibilityYes
  • ANSI ClassE
  • Number of Outside Pockets3
  • Lining MaterialPolyester
  • Fly Closure Type2-Way Zipper
  • Reflective Stripe Border TypeDouble-Stitched Premium StarTech(R)
  • Will Fit Over BootsYes
  • Features20 in Boot Access
  • ResistsWater Resistant, Wind Resistant
  • SeriesV1120650
  • Material Polyester
  • Size 4XL
  • Colour Orange
  • CSA Class 2
  • Number of Inside Pockets 1
  • Includes Lining Yes
  • Fabric Weight 5.3 oz
  • Standards ANSI/ISEA 107-2020, ASTM F2732, CSA Z96-22
  • Waist Closure Elastic
  • Coating Material Polyurethane
  • Includes Suspenders Yes
  • Seam Style Double-Stitched, Heat-Sealed, Taped
  • Garment Type Overall
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list