Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
HI VIS OVERALL,XL,BLACK,UNISEX,PU/POLY
HI VIS OVERALL,XL,BLACK,UNISEX,PU/POLY
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
Item Hi Vis Overall
Gender Unisex
Colour Black
Waist Closure Snaps
Inseam 31 in
Maximum Waist Size 50"
Size-Body Type Regular
Fabric Weight 6 oz/sq yd
Sub-Brand Icon(TM)
Garment Features None
Number of Outside Pockets 0
Reflective Stripe Border Type Contrasting
Reflective Stripe Main Colour Silver
Reflective Tape Attachment Type Stitched
Water-Resistant Yes
Garment Type Overalls
Style Bib Overall
Material Polyurethane, Polyester
Size XL
Insulated for Cold Conditions No
Includes Lining No
Standards Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
Features Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Front Stripe Pattern Double Horizontal
Number of Inside Pockets 0
Reflective Stripe Border Colour Fluorescent Yellow-Green
Reflective Stripe Locations Ankles, Calves
Reflective Stripe Width 2 in
Reflective Tape Type Glass Bead
Wind-Resistant No
Country of Origin China
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All